ANCRA Cargo® Load Binder Chain, 5/16" x 16' with Clevis Hooks 4,700 LBS WLL, Gold - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Built for strength and durability, the grade 70 5/16-in. x 16-ft. chain assembly features tough clevis hooks and heat-treated carbon alloy steel construction. The strong, heat-treated steel build can easily secure heavy-duty cargo and has been 100% proof-tested to twice its initial working load limit for a total capacity of 4,700 lbs. To protect the chain assembly from rust and corrosion and to ensure years of service, a zinc-plated gold chromate coat has been added.
With a pair of sturdy alloy steel clevis hooks, the chain assembly provides a strong connection to anchor points. The grade 70 5/16-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
With a pair of sturdy alloy steel clevis hooks, the chain assembly provides a strong connection to anchor points. The grade 70 5/16-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$709.50 Sold in packages of 10 / $70.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Weight | 17.5 lbs |
| Chain Size | 5/16 in |
| Working Load Weight Limit | 4700 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 45881-10-16 |
| Grade | 70 |
| Brand | Ancra |