ANCRA Cargo® Load Binder Chain With Clevis Hooks, 3/8" x 16', 6600 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for heavy-duty cargo securement, Ancra Cargo® grade 70 3/8-in. x 16-ft. chain assembly in a pail is made with the high-performance quality you depend on. With carbon alloy steel construction, the chain assembly can take on a variety of tie-down tasks, and the heat-treated steel has been 100% proof-tested to twice its original working load limit to support up to 6,600 lbs. A zinc-plated gold chromate finish helps to protect the chain from rust and corrosion so you can be confident using it in harsh conditions.
The attached clevis hooks offer reliable durability for connecting to anchor points, and they have been similarly heat-treated for improved strength. The grade 70 3/8-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
The attached clevis hooks offer reliable durability for connecting to anchor points, and they have been similarly heat-treated for improved strength. The grade 70 3/8-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Weight | 26 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45881-11-16-SP |
| Grade | 70 |
| Brand | Ancra |