ANCRA Cargo® Load Binder Chain, 12-1/4" Bulk 3150 LBS WLL 400' Barrel, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo®'s 400-ft. grade 70 1/4-in. chain is built to our highest specifications to handle intense heavy-duty applications. We construct our chain with durable, carbon steel chain and finish it with zinc-plated gold chromate for protection against rust and corrosion. The heat-treated carbon steel has been 100% proof-tested to twice its original working load limit so you can depend on it for years to come.
Ancra ensures that our grade 70 chain is made to NACM standards per Department of Transportation and CCMTA specifications for tie down use with properly marked links. We sell our 1/4-in. grade 70 chain in bulk barrels of 400-ft. of chain. The barrels are color-coded brown for easy identification.
Ancra ensures that our grade 70 chain is made to NACM standards per Department of Transportation and CCMTA specifications for tie down use with properly marked links. We sell our 1/4-in. grade 70 chain in bulk barrels of 400-ft. of chain. The barrels are color-coded brown for easy identification.
PRICE
$1,339.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 400 ft |
| Weight | 245 lbs |
| Chain Size | 1/4 in |
| Working Load Weight Limit | 3150 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Chain |
| Color | Gold |
| End Fitting | No Hooks |
| Style | Endless |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Type | Barrel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45880-12 |
| Grade | 70 |
| Brand | Ancra |