Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB3778120

MPN #: 45881-11-16

ANCRA Cargo® Load Binder Chain, 3/8" x 16' with Clevis Hooks 6600 LBS WLL, Gold - Pkg Qty 10

Product Description
Ideal for heavy-duty cargo securement, Ancra Cargo®'s grade 70 3/8-in. x 16-ft. chain offers the superior strength you expect for taking on tough tie-down jobs. With carbon alloy steel construction, the chain assembly can handle a variety of tie-down tasks, and the heat-treated steel has been 100% proof-tested to twice its original working load limit to support up to 6,600 lbs. A zinc-plated gold chromate finish helps to protect the chain from rust and corrosion so you can be confident using it in harsh conditions.

Heat-treated alloy steel clevis hooks provide improved strength for connecting to anchor points. The grade 70 3/8-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.

Features:
  • Made from carbon alloy steel and zinc-plated gold chromate for corrosion resistance
  • 3/8" x 16', heat-treated, and 100% proof-tested to 2x WLL rating
  • Working Load Limit of 6,600 lbs


PRICE
$979.50  Sold in packages of 10 / $97.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Weight25 lbs
Chain Size3/8 in
Working Load Weight Limit6600 lbs

Product Details

Assembly RequiredNo
TypeChain Assembly
ColorGold
End FittingGrab Hook
StyleStraight
Finish TypeZinc-Plated Chromate
MaterialCarbon Steel
Package Quantity10
Manufacturers Part Number45881-11-16
Grade70
BrandAncra