ANCRA Cargo® Standard Painted Ergo 360° Bar, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s standard painted Ergo 360° bar can be rotated a full 360° to provide optimum leverage and control to the user, making it both efficient and convenient. With an ergonomic and economical design, the handle and tip remain parallel with each other to offer improved control, while a flanged mushroom tip easily keeps the bar in the winch cap while in use.
Made with high-quality heat-treated materials, the standard painted Ergo 360° bar has improved strength and durability, meaning you'll be able to rely on it for securing heavy cargo for years. The Ergo 360° bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Easy to carry and easy to handle, the Ergo 360° bar is the most efficient and economical tool we offer for tie-down applications.
Made with high-quality heat-treated materials, the standard painted Ergo 360° bar has improved strength and durability, meaning you'll be able to rely on it for securing heavy cargo for years. The Ergo 360° bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Easy to carry and easy to handle, the Ergo 360° bar is the most efficient and economical tool we offer for tie-down applications.
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Bar |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 50015-10 |
| Brand | Ancra |