ANCRA Cargo® Combination Painted Ergo 360° Bar, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
With the ability to release chain load binders, the combination painted Ergo 360° Bar can be rotated a full 360° to provide superior leverage and control. A flanged mushroom tip helps keep the bar in the winch cap when tensioning, while the ergonomic design of the Ergo 360° bar keeps the handle and tip parallel, making the bar easier to use. The combination feature of the bar allows the bar to be used to release chain load binders.
Made with high-quality heat-treated materials, the combination painted Ergo 360° bar has increased strength and durability, making it a dependable piece of tie-down equipment. The Ergo 360° bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Easy to carry and easy to handle, the Ergo 360° bar is the most efficient and economical tool we offer for tie-down applications.
Made with high-quality heat-treated materials, the combination painted Ergo 360° bar has increased strength and durability, making it a dependable piece of tie-down equipment. The Ergo 360° bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Easy to carry and easy to handle, the Ergo 360° bar is the most efficient and economical tool we offer for tie-down applications.
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Bar |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 50015-20 |
| Brand | Ancra |