ANCRA Cargo® Combination Box End Painted Ergo 360° Bar, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Made with heat-treated materials, the combination box end painted Ergo 360° bar can be rotated a full 360° to provide better leverage than standard winch bars. The patented ergonomic design maintains parallel alignment of the handle and tip for optimum control, and a flanged mushroom tip provides a secure connection to the winch cap when in use. As a combination winch bar, the combination box end Ergo 360° bar can be used to release tension on chain binders, and the boxed end design provides improved grip and leverage.
Made with high-quality heat-treated materials, the combination box end painted Ergo 360° bar has superior strength and durability, making it a piece of tie-down equipment you'll be able to rely on for years. The Ergo 360° bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Easy to carry and easy to handle, the Ergo 360° bar is the most efficient and economical tool we offer for tie-down applications.
Made with high-quality heat-treated materials, the combination box end painted Ergo 360° bar has superior strength and durability, making it a piece of tie-down equipment you'll be able to rely on for years. The Ergo 360° bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Easy to carry and easy to handle, the Ergo 360° bar is the most efficient and economical tool we offer for tie-down applications.
PRICE
$251.70 Sold in packages of 6 / $41.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Bar |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 50015-21 |
| Brand | Ancra |