Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Good L Corporation

Model # :WBB3233584

MPN #: Cargo

Good L Corporation® Cargo Shopping Cart, 440 lb. Capacity, Bright Zinc Finish

Product Description
Tired of trying to force-fit your company's large products and awkward packaging into a standardized shopping cart or baskets? Good L Corporation's® Cargo Cart design delivers an excellent solution. With 5" rear swivel, non-scuff wheels, resilient liquid polyester coating, and a retractable upper basket, the Cargo Cart's superior maneuverability and flexible configuration is an ideal model for stockrooms and storefronts alike.

Specifications:
  • Weight: 58 pounds
  • Weight capacity: 440 lbs.
  • Capacity: 35L per basket/ 70 combined
  • Nesting distance: 11 inches
  • Dimensions: 38-1/2"L x 22"W x 41"H


PRICE
$495.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2
Width22
Height41 in
Weight Capacity440 lbs
Weight58 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping Cart
ColorSilver
Wheel Type4 Swivel
StyleCargo
Capacity70
MaterialSteel
Package Quantity1
Manufacturers Part NumberCargo
Stack and/or NestNest
BrandGood L Corporation