Diversey Carpet Extraction Rinse, Fruity Scent, 84.5 oz. Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Choose a powerful rinse aid to ensure your carpets stay fresh. Compatible with advanced generation fibers when used on carpet with presprays. Rinse aid helps keep carpet extractor jets free of hard water deposits. Low foam formula meets the needs of today's high pressure extractors. Resists resoiling, so carpets stay cleaner longer. Safe on wool and all other carpet materials.
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| Type | Carpet Cleaner |
| Scent | Fruity |
| Size Type | 84.5 oz. Bottle |
| Package Quantity | 2 Bottles |
| Description | Carpet Extraction Rinse |
| pH | 3.24 |
| Manufacturers Part Number | 101109761 |
| Floor Type | Carpet |
| Dilution Ratio | 1:256 |
| Brand | Diversey |