OxiClean Carpet Spot and Stain Remover, Liquid, 24 oz., 6 per Case
Write a Review
|
Questions & Answers (0)
Product Description
Get the messes out quickly and easily. Removes tough stains forever with a special oxygenation process that works together with OxiClean stain fighters to deep clean and freshen carpets. For use on food and drink stains, pet messes and more.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Type | Carpet Cleaner |
| Scent | Fresh |
| Size Type | 24 oz. Trigger Spray Bottle |
| Package Quantity | 4 Bottles |
| Description | Carpet Spot and Stain Remover |
| Manufacturers Part Number | 57037-00078 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Brand | OxiClean |