Carson Optical SolderMag Solder Station Magnifier w/ 4.5X Spot Lens
Write a Review
|
Questions & Answers (0)
Product Description
The CP-50 SolderMag™ from the Carson Optical PRO Series is a Solder Station Magnifier. It is a 1.75x power hands free Magnifier with a 4.5x spot lens. It has a built-in soldering iron holder and solder spool dispenser. The SolderMag™ boasts 12 super bright LED's. Plug into a standard outlet using the included AC/DC adapter or 4 AA batteries (not included).
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.75 in |
| Width | 6.75 in |
| Height | 18.5 in |
| Weight | 1 lbs |
Product Details
| Battery Type | AC/DC Adapter or 4 AA |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CP-50 |
| Lens Size | 95 |
| Batteries Included | No |
| Brand | Carson Optical |
| Magnification | 1.75x with 4.5x Spot Lens |