Carson Optical Lt-30 Linentest Magnifier - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Carson Optical LT-30 LinenTest Magnifier
The LT-30 LinenTest Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 5x power 30mm lens. The LT-30 contains markings in both inches and centimeters for easy measuring of small parts. The LinenTest is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use.
The LT-30 LinenTest Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 5x power 30mm lens. The LT-30 contains markings in both inches and centimeters for easy measuring of small parts. The LinenTest is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use.
PRICE
$80.00 Sold in packages of 10 / $8.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 1.5 in |
| Height | 0.5 in |
| Weight | 0.9 oz |
Product Details
| Description | LinenTest |
| Color | Black |
| Manufacturers Part Number | LT-30 |
| Lens Size | 30 |
| Brand | Carson Optical |
| Magnification | 5x |