King Recess Can with Flange PAWF Grey For PAW Series
Write a Review
|
Questions & Answers (0)
Product Description
Recess wall can only for King model PAW series wall heaters with flange for remodel applications.
PRICE
$97.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 6 in |
| Depth | 12-1/2 in |
| Height | 4-3/4 in |
| Weight | 2 lbs |
| Rough-In Depth | 4-3/4 in |
| Min Mounting Height | 4 in |
| Rough-In Width | 6 in |
| Rough-In Height | 12-1/2 in |
Product Details
| Type | Mounting Hardware |
| Color | Gray |
| For Use With | PAW Series Heaters |
| Material | Steel |
| Manufacturers Part Number | PAWF |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |