Combine the outstanding cleaning of Cascade dishwasher detergent with the grease-fighting power of Dawn for clean dishes that are automatically clean every time. This professional automatic dishwasher detergent cleans so thoroughly virtually nothing is left behind but pure clean, pure shine.
Cascade Automatic Dish Detergent Powder, Fresh, 75 oz. Box, 7 Boxes - 59535
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 75 oz |
Product Details
| Style | Powder |
| Type | Dishwashing Detergent |
| Scent | Fresh |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 75 oz. Box |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 7 Boxes |
| Description | Dish Detergent |
| Manufacturers Part Number | 59535 |
| Brand | Cascade |