Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cassida Corporation

Model # :WBB2222157

MPN #: S-TT

Cassida TillTally Cash & Coin Currency Counting Scale S-TT - LCD Display - 200 Bill Capacity, Gray

Product Description
Cassida TillTally Cash & Coin Currency Counting Scale S-TT - LCD Display -200 Bill Capacity, Gray

Save the time and hassle of hand counting register tills. Counting down a drawer full of cash has never been this fast or this easy before. The Cassida TillTally Counting Scale counts loose coins, rolled coins and bills. . . And it can count down a drawer in under a minute, markedly faster than counting by hand. Count a drawer full of cash in under a minute! Stop counting by hand and start counting by weight. Get your team a TillTally and makes quick work of register counts while eliminating inaccuracies, long register closures and employee overtime that often occur with hand counts. TillTally counts by weight. Counting money by weight is a method major retailers have trusted for decades because it's super accurate and very fast - but it is also expensive. TillTally now makes count-by-weight technology available to you, and it's very cost-effective - TillTally pays for itself in the time savings.

Features:
  • One machine counts bills, coins and coin rolls
  • Incredibly accurate - from coins to bills, every single piece of money is counted perfectly… and quickly.
  • Counts an entire denomination at once rather than piece by piece
  • Compact and portable - Runs on DC power or batteries, so take it anywhere you need to count
  • Accurate accounting - access a denomination-by-denomination report any time during your count. You can even get a print out for auditing
  • Stack up to 15 bills in a drop and 200 bills per denomination
  • Power Consumption: 100-240v~50/60Hz 0. 66A
  • Max Power Supply: 9 V - 650 mA adapter; 6 AAA batteries (optional)
  • Dimensions: 7. 5" L x 5. 1" W x 4. 25"H (190x130x108mm)
  • Net Weight: 1. 125 lbs (. 51 kg)
PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth7-1/2 in
Height4-1/4 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeCurrency Scale
ColorGray
Power SupplyDC
Voltage110 V
Display TypeLCD
MaterialPlastic
DescriptionCurrency Counting Scale
Package Quantity1
Manufacturers Part NumberS-TT
Hopper Capacity200
BrandCassida Corporation

Warranty

Warranty1 yr