Action Pump Cast Iron Rotary Drum Pump 3005 - 10 GPM
|
Questions & Answers (0)
Product Description
Heavy Duty Cast Iron rotary drum pump dispenses 10 GPM. Fits 15, 30 & 55 gallon drums. Wetted materials: Cast Iron, Steel, Viton. Included: 2" bung adapter, 3 piece suction tube, curved discharge spout.
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 11 lbs |
| Suction Tube Dimension | 41 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Cast Iron |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Cast Iron |
| Wetted Material | Cast Iron, Steel & Viton |
| Manufacturers Part Number | 3005 |
| Pump Type | Rotary |
| Dispensing Rate | 10 GPM |
| Product Type | Pump |
| Brand | Action Pump |