Wesco® CAST-IRON ROTARY DRUM PUMP
Wesco® Drum Pumps are built for years of use in industrial applications. Each pump includes a 2" bung adapter for use with 15, 30 and 55 gallon drums.
Rotary Pump features a durable cast-iron housing and phenolic pump veins suitable for transferring fuel oil products. Self-priming pump is supplied with a 47" three-piece steel plated suction tube and a 48" PVC discharge tube.
Wesco® Cast Iron Drum Pump 270021 with Phenolic Vanes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Type | Rotary |
| Body Material | Cast Iron |
| Material | Cast Iron |
| Wetted Material | Cast Iron & Phenolic |
| Manufacturers Part Number | 270021 |
| Stroke/Gpm/Revolution | GPM |
| Dispensing Rate | 5 GPM |
| Brand | Wesco |