Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623195

MPN #: 7600-FDA

Action Pump FDA Rated Food Grade 55 Gallon Centrifugal Drum Pump 7600-FDA - 316SS 110V

Product Description
316SS (Stainless Steel) electric pump is engineered to transfer low viscosity food products, pharmaceutical ingredients and personal care solutions from Drums and Kettles. The electric motor is variable speed 110 - 120V. Maximum viscosity is 1000 cps. The pumps wetted surfaces are constructed with FDA compliant materials which provides an ideal solution for sanitary applications. Common applications include: Sauces, Dairy Products, Pharmaceutical Materials, Wine & Beer, Juices & Cosmetic Fragrances.

Features

  • FDA Compliant Materials
  • Flow Rates to 32 GPM
  • Easy to clean
  • Tri-Clamp Fittings
  • Lightweight & Portable
  • Variable Speed Motor
  • Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.
Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene)

PRICE
$3,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width4-1/2 in
Height8-1/2 in
Weight24 lbs
Suction Tube Dimension39 in
Thread2 NPT (Male) in
Discharge Spout Diameter1-1/4 in
Diameter1-5/8 in

Product Details

Assembly RequiredNo
Power110V
TypeCentrifugal
Body MaterialStainless Steel
Stroke/Gpm/RevolutionGPM
Temperature Range32 to 175 °F
Style15, 30 or 55 Gallon
Material316 SS, Buna & PTFE
Manufacturers Part Number7600-FDA
Pump TypeLever
Dispensing Rate32 GPM
Product TypePump
BrandAction Pump
SpeedVariable rpm