National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products
|
Questions & Answers (0)
Product Description
National-Spencer | Zee Line CAST IRON ROTARY DRUM PUMP
Easy to operate, just turn crank handle. To use as a siphon, prime pump by turning crank handle several times: liquid automatically siphons to lower level. Used for light oil and petroleum products. Dispenses 8 oz. per revolution. Fits 15, 30 and 55 gallon drums. Cast iron body with heavy duty cast iron vanes and Buna-N seals. 3 piece steel suction pipe 1-1/4" dia. x 40"L, strainer. Includes 2" bung adapter. 180° maximum fluid temperature.
Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.
Easy to operate, just turn crank handle. To use as a siphon, prime pump by turning crank handle several times: liquid automatically siphons to lower level. Used for light oil and petroleum products. Dispenses 8 oz. per revolution. Fits 15, 30 and 55 gallon drums. Cast iron body with heavy duty cast iron vanes and Buna-N seals. 3 piece steel suction pipe 1-1/4" dia. x 40"L, strainer. Includes 2" bung adapter. 180° maximum fluid temperature.
Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.
PRICE
$59.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Suction Tube Dimension | 40 x 1-1/4 in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Rotary |
| Body Material | Cast Iron |
| Stroke/Gpm/Revolution | Revolutions |
| Compatible Liquid | Light Oil and Petroleum Products |
| Temperature Range | 180 maximum °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Cast Iron |
| Wetted Material | Cast Iron |
| Description | 3 Piece Suction Pipe |
| Manufacturers Part Number | 10210 |
| Dispensing Rate (Revolutions) | 8 |
| Dispensing Rate | 8 oz. per Revolution |
| Brand | National-Spencer | Zee Line |