National-Spencer | Zee Line Nylon Piston Lift Drum Pump 365
Write a Review
|
Questions & Answers (0)
Product Description
National-Spencer | Zee Line PISTON LIFT DRUM PUMP
Nylon Piston Lift model can be used with acetone, Ethanol, methanol, anhydrous ammonia, anti-freeze, benzene, boric acid, detergents, diesel fuel, ethylene glycol, fuel oils, glycerin, kerosene, lacquers, toluene, turpentine, and urea (DEF). Pump is constructed of nylon, PTFE and stainless steel and dispense approximately 1 gallon per 8 lift cycles. Includes a 2" bung adapter.
Nylon Piston Lift model can be used with acetone, Ethanol, methanol, anhydrous ammonia, anti-freeze, benzene, boric acid, detergents, diesel fuel, ethylene glycol, fuel oils, glycerin, kerosene, lacquers, toluene, turpentine, and urea (DEF). Pump is constructed of nylon, PTFE and stainless steel and dispense approximately 1 gallon per 8 lift cycles. Includes a 2" bung adapter.
PRICE
$86.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 2 NPS (Male) in |
Product Details
| Style | Fits 15, 30 & 55 Gal. Drums |
| Type | Piston Lift |
| Body Material | Nylon |
| Material | Nylon |
| Wetted Material | Nylon, PTFE & Stainless Steel |
| Description | 2" Bung Opening, Piston Lift Design |
| Manufacturers Part Number | 365 |
| Stroke/Gpm/Revolution | Stroke |
| Dispensing Rate | 16 oz. per Stroke |
| Compatible Liquid | Ethanol, Methanol, Benzene, Detergents, Diesel, Kerosene, Lacquers & more |
| Brand | National-Spencer | Zee Line |