2" High Pressure Transfer Water Pump - 6.5HP, 130 GPM, Honda GX Engine
Write a Review
|
Questions & Answers (0)
Product Description
2" High Pressure Transfer Water Pump - 5.5HP, 130 GPM, Honda GX Engine
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Honda GX160 Oil Alert engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller. High Pressure Transfer Pump is great for fire fighting and lawn sprinkling.
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Honda GX160 Oil Alert engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller. High Pressure Transfer Pump is great for fire fighting and lawn sprinkling.
PRICE
$1,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Height | 17 in |
| Weight | 65 lbs |
| Suction Head Maximum | 26 ft |
| Discharge Head | 171 ft |
| Inlet Connection | 2 in |
| Max Diameter Solids | No Solids |
| Discharge Connection Size | 2 in |
Product Details
| Impeller Material | Cast Iron |
| Material | Aluminium |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | HP-2065HR |
| Brand | BE Pressure |
| Type | Water Pump |
| Horsepower | 6-1/2 HP |
| Fuel Tank Capacity | 0.825 gal |
| Gallons per Hour | 7560 gal/hr |
| Includes | Strainer & Hose Bands |
| Engine | Honda GX200 196CC |
| Recommended Oil Type | SAE 10W30 |
| Fuel Type | Octane 86, Ethanol |
| Inlet Connection Type | MNPT |
| Engine Displacement | 196cc cm³ |
| Housing Material | Aluminium |
| Starter System | Recoil |
| Shaft Seal Material | Ceramic Carbon |
Warranty
| Warranty | 1 year Pump, 3 year Engine |