Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229716

MPN #: PAIL-PAL

Vestil™ Cast Steel Pail Opener For 5 Gallon Plastic & Steel Pails, Gold

Product Description
A must-have product for anyone using five gallon plastic and steel pails. The cutter is used to cut a slit in the lid lip of the pail to enable the lid of the plastic pail to be removed. The side guide conveniently slides under the lid lip for easy removal of the lid. The end hook is used to open steel pails. Just hook the lid lip and rotate. The opposite end is used to close and seal the lid by bending the lip back around the steel pail top. Not for UN rated pails.

Features:
  • Unique design opens & closes steel & plastic pails
  • Molded blue rubber grip handle provides user comfort
  • Cast steel construction provides long lasting durability
  • Built-in cutting tool opens sealed lids on plastic pails


PRICE
$33.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1 in
Weight2 lbs

Product Details

TypePail Opener
MaterialCast Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberPAIL-PAL
BrandVestil