Prime-Line M 6034 Round Shower Door Roller and Bracket, 3/4-Inch,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This is a Tub and Shower Door Roller and Bracket. It has Extruded aluminum adjustable brackets, flat edge plastic wheel; steel ball bearings; top hung.
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Round Shower Door Roller and Bracket 3/4-Inch |
| Color | Silver |
| Manufacturers Part Number | M 6034 |
| Brand | Prime-Line Products |