Little Giant® Caster Steer Trailer CS-3672-8MRHD - 36 x 72
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Caster Steer Trailer - 36 x 72
This versatile unit can be used as an independent platform truck for manual order picking and then quickly connected into a train of trailers. The caser steer design means wheels stay under the load at all times, providing better stability with unevenly distributed loads. The two swivel casters rotate 360°, providing excellent maneuverability even in tight areas. Reinforced 12 gauge steel deck is 11-1/2" high. Heavy service casters to withstand the rigors of towing. 8" x 2" mold-on rubber wheels with cast iron centers and roller bearings. Removable pipe rack/pushbar handle extends 29" above the deck. Ring drawbar stays in upright position for manual operation as a platform truck. Pin and clevis coupler at rear
This versatile unit can be used as an independent platform truck for manual order picking and then quickly connected into a train of trailers. The caser steer design means wheels stay under the load at all times, providing better stability with unevenly distributed loads. The two swivel casters rotate 360°, providing excellent maneuverability even in tight areas. Reinforced 12 gauge steel deck is 11-1/2" high. Heavy service casters to withstand the rigors of towing. 8" x 2" mold-on rubber wheels with cast iron centers and roller bearings. Removable pipe rack/pushbar handle extends 29" above the deck. Ring drawbar stays in upright position for manual operation as a platform truck. Pin and clevis coupler at rear
PRICE
$1,525.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 40 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 72 in |
| Deck Length | 72 in |
| Deck Height | 11-1/2 in |
Product Details
| Wheel Material | Mold-on Rubber |
| Type | 3-Wheel Steer Trailer |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | CS-3672-8MRHD |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |