Darnell-Rose Caster Wheel WO-0100-008-PS - Polyurethane 8"Dia. 2500 Cap. Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Premium grade polyurethane tread is mechanically and chemically bonded to cast iron core.
PRICE
$175.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 8 in |
| Weight Capacity | 2500 lbs |
| Weight | 11 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Black |
| Caster Index | Wheels & Tires |
| Hub Type | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | WO-0100-008-PS |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |