Features:
- Non-marking for good floor preservation
- Resistant to a variety of chemicals and moisture
- Anti-corrosive & rust resistant Zinc Plated finish
- Impact resistant
Weights & Dimensions
| Width | 2-11/16 in |
| Weight Capacity | 400 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 1 -3/8 x 5/8 x 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hard Rubber Wheel |
| Color | Black |
| Series | WHL-HR |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-HR-10X2.5-5/8 |
| Brand | Vestil |
Warranty
| Warranty | 30 |