- Made from a durable polycarbonate with a scratch resistant coating
- Face shield conveniently and easily mounts into an Oberon CAT40 Series hood with hood pins and washers
- Replacement face shield for hoods sold/manufactured prior to March 6th 2023
Oberon® CAT40 Arc Flash Hood Replacement Window, Anti-Scratch
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$265.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 14 in |
| Visor Width | 8 in |
| Visor Thickness | 0.1 in |
Product Details
| Type | Faceshield |
| Color | Gray |
| Material | Polycarbonate |
| Description | Arc Flash Hood Replacement |
| Package Quantity | 1 |
| Manufacturers Part Number | CAT40AFH |
| Visor Color Family | Clear Gray |
| Visor Material | Polycarbonate |
| Visor Coating | Anti-Scratch/Anti-Fog |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F2178, ANSI Z87.1, ANSI 125 |