Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985454

MPN #: 30161

Jokari® PC-CAT Cable Stripper for 4.5 - 10mm PVC-Insulated CAT Cables

Product Description
Jokari® PC-CAT Cable Stripper for 4.5 - 10mm PVC-Insulated CAT Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The PC-Strip is a special sheathing and insulation stripping tool for PVC-insulated data communication and controller connections (e.g. Cat5, Cat6, Cat7, twisted-pair, network, and thinly insulated cables). The tool has TIN-coated blades. Range: round cables from 3/16 to 3/8" (4,5 to 10 mm) Ø and conductors AWG 24, 22, 20 (0.2, 0.3, and 0.8 mm²)

Features:
  • Special sheathing and insulation stripping tool
  • For PVC-insulated data communication and controller connections (e.g. Cat5, Cat6, Cat7, twisted-pair, network, and thinly insulated cables)
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Very light weight tool for fast professional work
  • Original JOKARI quality Product made in Germany
PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.88 in
Width1.38 in

Product Details

Manufacturers Part Number30161
DescriptionCable Stripper
BrandJokari