Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3791566

MPN #: B1450

Benchmark Scientific UV Clave™ Ultraviolet Chamber, 17 Liter Capacity

Product Description
Short-wave UV light is an effective method for the disinfection of surface DNA, RNA and microorganisms. With the UV Clave™ chamber, highly focused UV irradiation is used to disinfect tools, vessels and other research items, eliminating up to 99% of surface contamination.

Unlike most UV chambers, the UV Clave™ includes powerful UV-C bulbs on both the top and bottom of the chamber. When combined with our proprietary shelf that allows for >90% of UV-C light transmission and highly reflective chamber walls, the result is true 360° exposure with no blind spots.

Exposure time is adjustable. An optional heating cycle can be added to assist in drying items that may have been washed or chemically disinfected prior to insertion.

To protect users, the integrated auto shut-off prevents illumination when the door is open. Optional indicators are available to test for proper exposure levels.

Features:
  • Improves quality of PCR research by reducing potential contaminants
  • Proprietary UVC transparent shelf, eliminates potential for missed coverage (blind spots)
  • Inactivates DNA, RNA, viruses & bacteria on PCR vessels
  • Adjustable cycle time


PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions11-1/2" x 10-1/2" x 15-11/16"
Inside Dimensions8-1/2" x 10-1/8" x 12-3/16"

Product Details

TypeUltraviolet Chamber
ColorWhite
Capacity4.49 Gallons (17 Liters)
Wattage110 W
Voltage120/230 V
Package Quantity1
DescriptionUltraviolet Chamber For Research Use Only
Manufacturers Part NumberB1450
BrandBenchmark Scientific
Frequency50/60 Hz

Warranty

Warranty2 yr