BRUTE II™ 3/8" Piston
Write a Review
Questions & Answers (0)
3/8" piston - for use with BRUTE ll™ manifold.
Specifications
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1/4 in |
Product Details
| Manufacturers Part Number | 41103 |
| Description | Compatible with BRUTEII |
| Brand | Yellow Jacket |
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight ...
Yellow Jacket® TITAN™ 4-Valve Manifold with 60" Ball Valve Hoses Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ...
Formulated spray that does not mask or cover up odors. Completely neutralizes odors by chemically bonding to odor carrying molecules and is effective against the harshest of odors. Made in the USA. Eliminates odors completely by chemically bonding to odor carrying molecules Scientific formulation doesn't simply mask or cover up odors Excellent for the elimination of heavy oil odors Recyclable bottle Propellant-free, environmentally friendly formulation Conveniently sized to easily carry into service site Easy application pump spray
Mastercool Inc. Black Series Electronic Charging Scale w/ Bluetooth Wireless Technology, 243 lb Cap.
The Mastercool Inc® Connect app is used exclusively with Mastercool Inc®'s Bluetooth® capable HVAC and automotive service tools and equipment. This app provides full mobility for our Bluetooth® enabled products as live activity can be easily viewed on all compatible hand-held smart devices. The Mastercool Inc® Connect App requires iOS versions 11 or later and Android versions 6 or later. Simply download the free Mastercool Inc® Connect app to begin receiving and analysing data from any nearby Mastercool Inc® enabled Bluetooth® device. Product Description: The Ultimate Device for Charging ...
Supco® 120 / 240V 5A Control Board Circuit Breaker This 5 Amp Control Board Circuit Breaker provides a temporary emergency fix for control boards that continue to blow fuses or that are shorted out. Keeps homeowner and/or building owner up and running with no inconvenient down time until the original control board can be replaced. Self-adhesive backing for easy temporary installation. Includes quick setting thermal cut out.