Hoffman CCS8SJLG, Set-Up Joint, Pendant Arm, Fits 80X80Mm, Castir/Ltgray
Write a Review
|
Questions & Answers (0)
Product Description
Cast iron finished with RAL 7035 light-gray polyester powder paint. Mounts equipment to horizontal surface. Permits pendant arm to be rotated or turned 306 degrees. Pivot bearing is maintenance-free. Setscrews, removable access plate and gasket are included. Mounting hardware is not provided.
PRICE
$2,539.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45.5 |
Product Details
| Material | Cast Iron |
| Description | Set-Up Joint |
| Color | Gray |
| Manufacturers Part Number | CCS8SJLG |
| Fits | 80x80mm |
| Brand | Hoffman |