CHS Eagle Eye Camera Monitor Kit w/ 9 Hour Battery, Black
Write a Review
|
Questions & Answers (0)
Product Description
Camera, Monitor fully accessorized kit. View cleaning as it happens. Takes photos and 1080 Video. 9 hour battery,
PRICE
$1,025.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 6 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Camera-Monitor Kit |
| Package Quantity | 1 |
| Description | Camera/Monitor Kit |
| Color | Black |
| Manufacturers Part Number | Eagle Eye |
| For Use With | EG38/Essential-Standard-Ultimate |
| Brand | CHS Eagle |
Warranty
| Warranty | 1 yr |