Flexible Ducts
Flexible ducts provide efficient heating and cooling to hard-to-ventilate areas. Ventilation ducts can expand and retract easily for maximum air flow to confined spaces. Lightweight and flexible, Ducts are fire-retardant, made with UL-listed materials, and safe for use in commercial buildings and industrial facilities like warehouses and manufacturing plants.
Most Relevant
Portable Blower Ducts

Portable Blower Ducts are designed for use with portable blowers to enable efficient airflow in hard to ventilate areas. The flexible, lightweight build makes these ducts tear and fire resistant for long lasting durability. Ventilation ducts can expand and retract easily for maximum air flow to confined spaces. The duct hose ends are belted and cuffred for easy installation without clamps.
| Compare | Image | Diameter | Length | For Use With | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 12 in | 32 ft | Global Industrial Model 246343 | Global Industrial | Ships Same Day WB292604 | $209.95 | ||
![]() | 8 in | 32 ft | Global Industrial Model 246340 | Global Industrial | Ships Same Day WB292602 | $119.95 | ||
![]() | 16 in | 32 ft | Global Industrial Model 292605 | Global Industrial | Ships Same Day WB292596 | $199.95 | ||
![]() | 16 in | 16 ft | Global Industrial Model 292605 | Global Industrial | Ships Same Day WB292595 | $94.95 | ||
![]() | 12 in | 16 ft | Global Industrial Model 246343 | Global Industrial | Ships Same Day WB292603 | $129.95 | ||
![]() | 20 in | 25 ft | AC & Ventilation | ABC Industries | WBB3168240 | $259.95 | ||
![]() | 14 in | 500 ft | Allegro industries model 9533-20 | Allegro Industries | Ships Same Day WBB2257958 | $199.95 | ||
![]() | 8 in | 16 ft | Global Industrial Model 246340 | Global Industrial | Ships Same Day WB292601 | $99.95 | ||
![]() | 8 in | 16 ft | AC & Ventilation | ABC Industries | WBB3168194 | $119.95 | ||
![]() | 16 in | 25 ft | AC & Ventilation | ABC Industries | WBB3168230 | $169.95 |
Showing 1-10 of 48 results
Portable Air Conditioner Ducts & Vent Kits

Portable Air Conditioner Ducts & Vent Kits allow air conditioners to send exhaust through a drop ceiling space while providing superior ventilation and cooling where it’s needed. These vent kits for portable air conditioners come equipped with air ducts, ceiling adapter plate, and clamps for easy installation. The flexible ducts are available in various diameters and lengths.
Showing 1-10 of 27 results
Flexible Ducts For Portable Heaters

Flexible heat ducts provide efficient heat transfer in HVAC systems. Made with flexible yet durable materials like PVC or aluminum, flexible heating ducts can bend and maneuver to fit tight, unconventional spaces for optimized heat distribution. With a range of diameter and length options available, flexible heat ducting is ideal for use in various residential homes or commercial buildings.
Showing 1-10 of 29 results
Thermaflex S-TL Flexible Non-Insulated HVAC Ducts

Thermaflex S-TL Flexible Non-Insulated HVAC Ducts are efficient air duct systems that provide ventilation in areas where insulated ducts are not required. Our flexible HVAC ducts have heavy duty fiberglass cloth fabric that is bonded to corrosion resistant spring steel wire coils for lasting durability. These non-insulated HVAC ducts are also fire resistant and support a wide range temperatures.
Showing 1-10 of 11 results
Commercial Air Scrubber Ducts

Commercial Air Scrubber Ducts filter harmful organisms, allergens, dust, and other airborne particles. Ideal for construction sites, hospitals, and other commercial settings these air scrubber ducting systems have HEPA filters with an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. CFM range, decibel output, and additional specifications vary per model.
Thermaflex S-LP-10 Flexible Non-Insulated HVAC Ducts

The Thermaflex S-LP-10 Flexible Non-Insulated HVAC Ducts are made from aluminum, with air sealing barriers for efficiency. Flexible HVAC duct systems are designed without insulation, ensuring temperature control and making them suitable for low-pressure air conditioning, heating, and ventilation systems.. These ducts are C-UL Listed and Class 1 rated for use in hospital and commercial buildings.
Thermaflex M-KE Acoustical Flexible Insulated HVAC Ducts

Thermaflex M-KE Acoustical Flexible Insulated HVAC Ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling applications. This flexible HVAC duct system is acoustically rated with an inner liner to eliminate noise, and is insulated to support a wide temperature range. These insulated flex ducts are offered in various duct diameters.
Showing 1-10 of 17 results
Thermaflex G-KM Flexible Insulated HVAC Ducts

Thermaflex G-KM Flexible Insulated HVAC Ducts are efficient air vessels for low, medium pressure heating & cooling systems. Our insulated HVAC ducting systems are lined with high-quality materials to reduce heat transfer and improve performance, while being fire resistant and acoustically rated to eliminate noise. These ducts have a heavy duty polyethylene vapor barrier that provides even airflow.
Thermaflex S-LD Flexible Non-Insulated HVAC Ducts

Thermaflex S-LD Flexible Non-Insulated HVAC Ducts are an economical alternative to when insulated ducts are not needed. Our flexible HVAC ducts have a reinforced metal film laminate jacket that is bonded to corrosion resistant steel wire coils for secure air sealing. Spiral ducts are ideal for low, medium heating & cooling systems and have a self-extinguishing inner core that is fire resistant.
Thermaflex M-KC Flexible Insulated HVAC Ducts

Thermaflex M-KC Flexible Insulated HVAC Ducts are used for air venting and drying applications. Our high-pressure spiral ducts are ideal for low to high pressure heating or cooling systems. These insulated ducts have a woven fiberglass fabric core that is bonded to a steel wire coil to support air sealing insulation. Insulation is available in two different R-values for varied thickness.

















