CE 6506TLSX, 50A Temporary Power Box, Twist Lock
Write a Review
|
Questions & Answers (0)
Product Description
CEP 6506G, 50A Temporary Power Box, Twist Lock
50A UL 1640 approved temporary spider box with 50A 125/250V input to 6xNEMA L5-20R outlets, 1xNEMA L6-30R outlet, and 1x50A 125/250V feed through outlet. NEMA 3R.
50A UL 1640 approved temporary spider box with 50A 125/250V input to 6xNEMA L5-20R outlets, 1xNEMA L6-30R outlet, and 1x50A 125/250V feed through outlet. NEMA 3R.
PRICE
$839.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 11-1/2 in |
| Height | 14-1/4 in |
| Weight | 31 lbs |
Product Details
| Color | Yellow |
| Amperage | 50 A |
| Package Quantity | 1 |
| Description | 50A Temporary Power Box, Twist Lock |
| Manufacturers Part Number | 6506TLSX |
| Outlet Type | (6) L5-20R GFCI, (1) L6-30R |
| Brand | Construction Electrical Products |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-20R |
| Certifications | cUL |