PestWest CFS Bl350 Lamp 26W
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 130-000224 |
| Type | Replacemnet Part |
| For Use With | Vector Discreet |
| Wattage | 26 W |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Pack of 3 Translucent. Moisture resistant. Enhances aesthetics of the trap by allowing the blue glow of the lamp shine through the front design holes of the Sunburst. Also fits Natruale. Insects are not identifiable from the front.
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Economic, powerful & compact 3 year waranty. Electrocutor. T5 Lead free, shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.
Discreet professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Flies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet fly ...
Professional fly light trap attracts and discreetly eliminates flying insects. Extra large capacity glue board (non-zap) system for open industrial areas. 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. 4 x 40W Quantum Lamps provide 360° coverage and maximum performance The lamps feature an FDA compliant FEP shatter resistant coating provides protection from contamination in glass-free zones Patented ...