Crown Verity Stainless Steel Fish And Vegetable Tray 17-1/2"W x 11-1/2"D - PGT-1117
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity Stainless Steel Fish And Vegetable Tray 17-1/2"W x 11-1/2"D - PGT-1117
This durable perforated tray is perfect for cooking fish and vegetables without worrying about pieces falling through. Constructed of 16 gauge, 304 stainless steel. 11-1/2"W x 17-1/2"D.
This durable perforated tray is perfect for cooking fish and vegetables without worrying about pieces falling through. Constructed of 16 gauge, 304 stainless steel. 11-1/2"W x 17-1/2"D.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 11-1/2 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Fish & Vegetable Tray |
| Color | Gray |
| Manufacturers Part Number | CV-PGT-1117 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 yr |