Crown Verity ® CV-CCB-72RDP, Liquid Propane, 72" Club Grill
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity® Liquid Propane Club Grills
72"W Grill
Propane club grills is ideal for buffet line service off the grill. Incorporates two 30 lb. horizontal propane tanks (tanks included) to improve overall appearance of the grill. Made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. 14 gauge stainless steel radiant remain in place during transportation and cleaning. Roll dome hoods help preheat unit in less than 6 minutes. 15,000 BTU/Hr stainless steel burners are placed every 5-3/4" to ensure the most even heat pattern possible. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Moves easily on 2 locking swivel casters and two 14" diameter wheels. Measures 28"D x 36"H overall. Model includes hood/dome. NSF listed. Fully assembled. 1 Year Limited Warranty.
72"W Grill
Propane club grills is ideal for buffet line service off the grill. Incorporates two 30 lb. horizontal propane tanks (tanks included) to improve overall appearance of the grill. Made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. 14 gauge stainless steel radiant remain in place during transportation and cleaning. Roll dome hoods help preheat unit in less than 6 minutes. 15,000 BTU/Hr stainless steel burners are placed every 5-3/4" to ensure the most even heat pattern possible. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Moves easily on 2 locking swivel casters and two 14" diameter wheels. Measures 28"D x 36"H overall. Model includes hood/dome. NSF listed. Fully assembled. 1 Year Limited Warranty.
PRICE
$13,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 82 in |
| Depth | 28 in |
| Height | 53 in |
| Compartment Length | 70 in |
| Compartment Depth | 21 in |
| Weight | 334 lbs |
| Cooking Surface Dimensions | 70"L x 21"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Club Grill |
| Manufacturers Part Number | CV-CCB-72RDP |
| BTU | 159000 |
| Fuel Type | LP |
| Number of Burners | 10 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year parts and Labor, 10-years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL, NSF |