Champion Sprayon Stainless Steel Cleaner, 16 oz. Aerosol Can, 12 Cans - 5197
Write a Review
|
Questions & Answers (0)
Product Description
Deep-cleaning foam restores the luster to stainless steel, aluminum, brass, chrome, copper, zinc and silver. Oil-based shield protects against water spots, stains and fingerprints. SprayAnyWay valve enables application regardless of how the can is oriented.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Style | Spray |
| Type | Oil-Based |
| Capacity | 16 oz |
| Scent | Cherry Lemon |
| Applicable Materials | Stainless Steel, Aluminum, Brass, Chrome, Copper, Zinc And Silver |
| Size Type | 16 oz. Aerosol Can |
| Helps Remove | Dirt, Grease, Grime, Fingerprints, Scuff Marks, Mineral Scale |
| Package Quantity | 12 Cans |
| Description | Stainless Steel Cleaner |
| Manufacturers Part Number | 5197 |
| Brand | Champion Sprayon |