Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB344744

MPN #: EC-3102

T&S® EC-3102 ChekPoint Electronic Sensor Faucet, Deck Mount, Single Hole, 2.2 GPM, Chrome

Product Description
T&S Brass EC-3102 ChekPoint Deck Mount Electronic Sensor Faucet - Cast Spout

Features:
  • ChekPoint Deck Mount Electronic Sensor Faucet - Cast Spout
  • Deck-mounted cast spout
  • Height: 5-1/16" (129 mm)
  • Spout Length: 4-7/8" (124 mm)
  • Clearance: 4-1/16" (103 mm)
  • 2.2 GPM vandal resistant aerator
  • AC/DC control module
PRICE
$665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/16 in
Inlet Connection3/8 in
Spout Reach4-7/8 in
Spout Height4-1/16 in

Product Details

ColorSilver
Power SupplyAC/DC Plug-In W/(4) AA Batteries
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionElectronic Sensor Faucet
Package Quantity1
Manufacturers Part NumberEC-3102
Faucet Holes1
Handle StyleSensor
Mixing ValveIncluded
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1- / CSA B125.1, ANSI/UL 1951
ADA CompliantYes