New Age Industrial Heavy Duty Aluminum Double Universal Trash Can Cart, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Streamline your waste management with the New Age Industrial 98934 Heavy Duty Aluminum Double Universal Trash Can Cart. Designed for efficiency and safety, this all-welded aluminum cart can accommodate two standard trash cans, making it perfect for high-traffic areas in commercial kitchens, hospitals, schools, or event venues. Equipped with a convenient push & pull handle and four 5-inch casters (two swivel, two rigid), it ensures easy maneuverability even in tight spaces, preventing spills and enhancing operational safety. Its robust construction is built to withstand rigorous daily use, boasting a substantial 1000 lb. weight capacity. This cart is an essential tool for organized and efficient waste collection and transport. Proudly Made in the USA. Backed by a One-Year Guarantee against material defects and workmanship and a Lifetime Guarantee against rust and corrosion. Color: Silvery White/Dull Gray. Trash Cans Not Included.
PRICE
$485.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56-15/16 in |
| Width | 26 in |
| Height | 27 in |
| Weight Capacity | 1000 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Trash Can Cart |
| Color | Silver |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Mobile |
| Capacity | Various gal |
| Material | Aluminum |
| Package Quantity | 1 |
| Drum Capacity | 2 |
| Manufacturers Part Number | 98934 |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 yr |