Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1752940

MPN #: SSB512566-6PYBK

Little Giant® Spill Control Cart SSB512566-6PYBK - 2-Drum - 66 Gallon Capacity

Product Description
Little Giant® 2-Drum Spill Control Cart SSB512566-6PYBK - 66 Gallon Capacity

Durable welded steel construction - stronger than plastic and non-combustible. 66 gallon capacity sump has removable steel bar grating deck for easy clean-ups. Chemical resistant 6" polyurethane casters, 2 rigid and 2 swivel with wheel brakes to help prevent unwanted movement. Removable pipe handle with cross brace extends 25" above top of sump.

PRICE
$1,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width26 in
Height21 in
Weight Capacity3000 lbs
Weight203 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeDrum Spill Dolly
ColorGray
Wheel TypePolyurethane, 2 Swivel with Brakes, 2 Rigid
MaterialSteel
Package Quantity1
Drum Capacity220 gal
Manufacturers Part NumberSSB512566-6PYBK
BrandLittle Giant

Warranty

Warranty1 Year