Liquidynamics™ MA-2N Nylon Pump with Discharge Spout for 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
Strong nylon body utilizes a stainless steel pump shaft and PTFE shaft seal for compatibility with a broad range of fluids. Pump is sized to fit 55 gallon drums, complete with 2" bung adapter and discharge spout.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Suction Tube Dimension | 1-5/16 x 39-1/2 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Piston |
| Body Material | Nylon |
| Color | White |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 16 Gal. Drums |
| Material | Nylon |
| Wetted Material | Nylon |
| Manufacturers Part Number | 10002N |
| Pump Type | Piston |
| Dispensing Rate | 1 Gallon per 14 Strokes |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |