- External temperature display
- Static Condenser
- 1/6 HP Compressor
- Mechanical Control
- Internal Temperature Display
- Freezer Basket
- Locking Lids & Key Protect the contents of the unit
- Energy Star certified
- Exterior Finish: Textured Painted Steel
- Interior Finish: Painted Steel
- Basket - Durable and reliable for safety in food storage (1 basket included)
- ETL®-Certified Temperature Gauge - Durable and reliable for safety in food storage
- Heavy-Duty, Locking Casters - Keeps unit in place but allows position adjusting
Kelvinator® Chest Freezer w/ Solid Top, 7 Cu.ft Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-13/16 in |
| Depth | 22-1/8 in |
| Height | 32-11/16 in |
| Weight | 101 lbs |
| Interior Height | 27-1/4 in |
| Interior Depth | 14-7/8 in |
| Interior Width | 32-1/16 in |
Product Details
| Plug | USA NEMA 5-15P |
| Condenser Type | Static |
| Body Material | Steel |
| Door Type | Solid Top |
| Compressor Horsepower | 1/5 HP |
| Number of Baskets | 1 |
| Wattage | 0.1 W |
| Defrost Type | Non-Automatic |
| Material | Steel |
| Manufacturers Part Number | KCCF073WS |
| Reversible Door | No |
| Brand | Kelvinator |
| Color | White |
| Hertz | 60 Hz |
| Capacity | 7 ft³ |
| Door Material | Steel |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Mechanical |
| Lock Included | Yes |
| Refrigerant Type | R600a |
Compliance & Certifications
| Certifications | NEMA 5-15P, Cetlus, Ccsaus, Energy Star® |
| Energy Star Certified | Yes |