Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WB243057

Nexel® Compact Upright Freezer, Solid Door, 3.1 Cu. Ft., White

Product Description
✓ 3.1 cubic feet of storage.
✓ 2 shelves.
✓ 2 leveling front legs.

The Nexel® Compact Upright Freezer is the sleek and compact answer to your frozen storage needs. Its design is ideal for use in hotel rooms, private offices, employee lounges, dorms, and medical facilities where its contents do not require lock-up. This freezer comes with an adjustable thermostat and falls within climate class T for consistent performance in climates ranging from 18°C - 43°C (64°F - 109°F). ETL/cETL, DOE, and E-Star certified. 1 Year Warranty. Measures: 21-11/16" W x 22-1/8" D x 33-5/32" H.

  • Solid, reversible door with recessed handle.
  • Operates at a noise level less than 42 dB.
  • Electric shock protection type I for added safety.
  • Color: White.
  • Weight: 70 lbs.
  • CLEARANCE PRICE
    $199.95

    was $359.95
    Save $160.00 (44%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-11/16 in
    Depth22-1/8 in
    Height33-5/32 in
    Weight70 lbs
    Cord Length4.9

    Product Details

    Number of Adjustable ShelvesNo
    ApplicationCommercial
    Door TypeSolid
    Defrost TypeManual
    Number of Shelves2
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243057
    Reversible DoorYes
    Number of Level Legs2
    BrandNexel
    TypeUpright Freezer
    Energy Usage240kWh/Year
    ColorWhite
    Amperage0.8 A
    Hertz60 Hz
    Handle TypeRecessed
    Temperature Range± -0.4 °F
    Capacity3.1 ft³
    Number of Doors1
    Voltage120 V
    Thermostat TypeDial
    Cooling TypeDirect
    Lock IncludedNo
    Refrigerant TypeR-600a

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL, DOE & E-Star
    Energy Star CertifiedYes