Kelvinator® Merchandiser Refrigerator, 1 Glass Door, Bottom Mount, 26 Cu.ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Kelvinator® Commercial KCHGM26R merchandiser refrigerator delivers excellent product visibility and reliable performance in a compact 28-1/2" footprint-perfect for convenience stores, cafés, and retail environments. Its bright LED interior lighting, sleek white aluminum interior, and customizable illuminated header make products stand out for high‑impact merchandising.
Featuring a fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system, the unit maintains consistent temperatures even in demanding conditions. Electronic temperature controls and an external temperature display ensure simple, accurate monitoring.
Durable features include heavy‑duty vinyl‑coated shelves, removable magnetic gasket, rugged door hinges, self‑closing lockable door, bumper guards, and smooth‑rolling casters. The back bottom‑mounted cooling system provides easy access for maintenance, while the painted black steel exterior adds a modern, professional look. A pre‑wired heavy‑duty power cord simplifies installation.
Designed for dependable performance and strong visual appeal, the KCHGM26R keeps beverages and grab‑and‑go items perfectly chilled and attractively displayed.
Featuring a fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system, the unit maintains consistent temperatures even in demanding conditions. Electronic temperature controls and an external temperature display ensure simple, accurate monitoring.
Durable features include heavy‑duty vinyl‑coated shelves, removable magnetic gasket, rugged door hinges, self‑closing lockable door, bumper guards, and smooth‑rolling casters. The back bottom‑mounted cooling system provides easy access for maintenance, while the painted black steel exterior adds a modern, professional look. A pre‑wired heavy‑duty power cord simplifies installation.
Designed for dependable performance and strong visual appeal, the KCHGM26R keeps beverages and grab‑and‑go items perfectly chilled and attractively displayed.
PRICE
$3,029.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/8 in |
| Depth | 33-11/16 in |
| Height | 83-1/2 in |
Product Details
| Type | Merchandiser Refrigerator |
| Color | Black |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Temperature Range | 32 to 41 °F |
| Adjustable Shelf | Yes |
| Capacity | 26 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Stainless Steel/Aluminium |
| Phase | 1 |
| Manufacturers Part Number | KCHGM26R |
| Brand | Kelvinator |
Warranty
| Warranty | 3 / 5 yr |
Compliance & Certifications
| Certifications | ETL C&US, ETL Sanitation |