Kelvinator® Merchandiser Freezer, 2 Glass Door, Bottom Mount, 48 Cu.ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Kelvinator® Commercial KCHGM48F merchandiser freezer delivers maximum product visibility and reliable performance in a full‑height 54" two‑door design ideal for convenience stores, supermarkets, and foodservice environments. Bright interior LED lighting, a customizable illuminated header, and a clean white aluminum interior create a high‑impact merchandising presentation. The fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system maintain consistent temperatures even in high‑heat environments, while electronic temperature controls and an external display make oversight simple.
Durable construction includes heavy‑duty vinyl‑coated shelves, removable magnetic gaskets, robust door hinges, bumper guards, and smooth‑rolling casters. The bottom‑mounted cooling system ensures easy access and maintenance. Lockable self‑closing glass doors safeguard product, and the black painted steel exterior provides a sleek, modern look. A pre‑wired heavy‑duty power cord streamlines installation.
Designed for dependable performance and strong visual appeal, the KCHGM48F enhances product presentation while keeping inventory consistently frozen and customer‑ready.
Durable construction includes heavy‑duty vinyl‑coated shelves, removable magnetic gaskets, robust door hinges, bumper guards, and smooth‑rolling casters. The bottom‑mounted cooling system ensures easy access and maintenance. Lockable self‑closing glass doors safeguard product, and the black painted steel exterior provides a sleek, modern look. A pre‑wired heavy‑duty power cord streamlines installation.
Designed for dependable performance and strong visual appeal, the KCHGM48F enhances product presentation while keeping inventory consistently frozen and customer‑ready.
PRICE
$5,119.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 31-7/8 in |
| Height | 83-1/2 in |
Product Details
| Type | Merchandiser Freezer |
| Color | Black |
| Amperage | 9 A |
| Hertz | 60 Hz |
| Temperature Range | -10.01 to 0 °F |
| Adjustable Shelf | Yes |
| Capacity | 48 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 8 |
| Material | Stainless Steel/Aluminium |
| Phase | 1 |
| Manufacturers Part Number | KCHGM48F |
| Brand | Kelvinator |
Warranty
| Warranty | 3 / 5 yr |
Compliance & Certifications
| Certifications | ETL C&US, ETL Sanitation |