- Super duty 3/4" industrial impact mechanism
- Twin hammer clutch
- High power: 1,200 ft. lbs. (1,627 Nm)
- Provides maximum operator comfort and control attributable to great engineering and ergonomics even at high torque levels
- Exhibits the comfortable use thanks to low noise and vibration levels
- Great for Oil, Gas & Petrochemical or Mining requirements
Chicago Pneumatic Air Impact Wrench, 3/4" Drive Size, 1200 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Weight | 12.8 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 1200 lb-in |
| Drive Size | 3/4 in |
Product Details
| RPM | 6300 rpm |
| CFM | 30 CFM |
| SCFM Use @ 90 PSI | 7.5 SCFM |
| Color | Red & Black |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Tool Type | Impact Wrench |
| Side Grip Handle | No |
| Reversible | Yes |
| Description | Air Impact Wrench |
| Manufacturers Part Number | 8941077630 |
| Housing Material | Metal |
| Brand | Chicago Pneumatic |