World Centric® Fiber Plates, 9-1/8" Dia., Natural, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber. Durable, soak proof, freezer safe and contains no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for catering, cafeterias, restaurants, cafes, and food trucks with entrees, sandwiches, takeout and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/8 in |
| Width | 9-1/8 in |
| Diameter | 9-1/8 in |
Product Details
| Made in the USA | No |
| Material | Unbleached Plant Fiber |
| Package Quantity | 1000 |
| Description | Fiber Plates |
| Color | Tan |
| Manufacturers Part Number | PL-SC-U9-LFP |
| Microwavable | Yes |
| Shape | Round |
| Brand | World Centric |