Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chix

Model # :WBB28659

MPN #: CHI0911

Chix® Masslinn® Dust Cloths - 24"w x 24"d - CHI0911

Product Description

Chix® Masslinn® Dust Cloths - 24"w x 24"d

Chix® Masslinn® Dust Cloths
Features dust-catching fibers. Mineral-oil treated for increased dust pickup and enhanced finish with no lint or residue. Microban® antimicrobial protection inhibits bacteria growth. Perfect for heavy-duty dusting of floors and large surfaces with high traffic. Yellow. 24"w x 24"d cloths. 50 cloths per bag. Sold 2 bags per case.
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Size24" x 24"

Product Details

Number of Sheets100
Size Type50 Cloths/Pack
Package Quantity2 Packs/Case
DescriptionDust Cloths
ColorYellow
ApplicationLight Duty
Manufacturers Part NumberCHI0911
BrandChix