Paragon 1104810 Copper Cineplex Popcorn Machine 4 oz Copper 120V 1200W
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1104810 Copper Cineplex Popcorn Machine 4 ounce Copper 120V 1200W
Cineplex 4 Ounce Antique Copper Popcorn Machine has a specially made textured copper color, a pitted, powder coat material treatment that is all the rage in high-end home accents. Designed by placing the cord in back, graphics and doors in front.
Cineplex 4 Ounce Antique Copper Popcorn Machine has a specially made textured copper color, a pitted, powder coat material treatment that is all the rage in high-end home accents. Designed by placing the cord in back, graphics and doors in front.
PRICE
$699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 14 in |
| Height | 24 in |
Product Details
| Color | Brown |
| Amperage | 10 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 1200 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 92 one-ounce servings/ hour |
| Description | Copper Cineplex Popcorn Machine |
| Manufacturers Part Number | 1104810 |
| Panels | Tempered Glass |
| Kettle Capacity | 4 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |